This product requires certification to purchase.

Garbage Disposal Wrench

You last purchased this on
 
PROFLO®

Garbage Disposal Wrench

  • Fast #
  • Part #PFDT
  • Item #7490968
  • Manufacturer Part #PFDT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Garbage Disposal Wrench

  • Fast #
  • Part #PFDT
  • Item #7490968
  • Manufacturer Part #PFDT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • One year limited warranty
  • Frees jammed disposer blades
  • Steel construction blade
  • 10" Length
  • Requires Certification

Specifications

Color Finish Name:
Red
GSA Approved:
No
Length:
10 in
Number of Tools Included:
1
WrenchType:
Garbage Disposal