Garbage Disposer Strainer 10 Pack
Garbage Disposer Strainer 10 Pack
Frequently Purchased Together
Product Details
Product Details
- Universal
- Disposal strainer
Specifications
- ASME:
- ASME A112.18.2-2015
- CSA Certified:
- CSA B125.2-15
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed:
- No
- Material:
- Plastic
- Package Quantity:
- Pack of 10
- Strainer Size:
- 3-2/25 in