Gas Test Gauge
Gas Test Gauge
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 125-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Brass construction
- Diameter: 2"
- Max Pressure: 30 psi
- Pressure Class: 30#
Documents
Specifications
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov