This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Chrome

PROFLO®

Gerald Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PFWSCM1M1097
  • Item #9832928
  • Manufacturer Part #PFWSCM1M1097
5 out of 5 Customer Rating
Brand image
PROFLO®

Gerald Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PFWSCM1M1097
  • Item #9832928
  • Manufacturer Part #PFWSCM1M1097
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1.2 gpm flow rate
  • Faucet body constructed of metal
  • Matching drain assembly included
  • Requires 3 holes for installation
  • Designed to accommodate mounting decks up to 1-5/16 in thick
  • 9/16" UNEF inlet connection
  • Operated with ceramic disc valves
  • WaterSense certified
  • ADA compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020, ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Commercial, Residential
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 61-2020, CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Gerald
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
5-7/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-7/16 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/4 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
2-3/8 in
Spout Reach:
4-7/16 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
UPC:
781889885482
WaterSense Labeled:
Yes
Width:
6-1/4 in