This product requires certification to purchase.

Elongated Rear Outlet Toilet Bowl in White

You last purchased this on
 
PROFLO®

Gilpin Series Elongated Rear Outlet Toilet Bowl in White

  • Fast #
  • Part #PF1606PAWH
  • Item #4330355
  • Manufacturer Part #PF1606PAWH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Gilpin Series Elongated Rear Outlet Toilet Bowl in White

  • Fast #
  • Part #PF1606PAWH
  • Item #4330355
  • Manufacturer Part #PF1606PAWH
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Constructed from grade A vitreous china
  • Bowl Shape: Elongated
  • Bowl Height: 17.25 in. (ADA compliant)
  • Installation Type: Floor mounted
  • Rough-In Dimension: 12 in
  • Fully glazed 2 in. trapway
  • Toilet seat not included
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2M, ASME A112.19.2-2018
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
17 in+
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.0, CSA B45.1-18
Collection:
Gilpin Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
31-1/8 in
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Pressure
GSA Approved:
No
Height:
17-1/4 in
IAPMO Listed:
Yes
MA Approved:
Yes
Material:
Vitreous China
Toilet Bowl Height:
17-1/4 in
Toilet Bowl Length:
18-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
4-1/4 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Rear
WaterSense Labeled:
Yes