This product requires certification to purchase.

1.0 gpf Pressure Assist Toilet Tank in White

You last purchased this on
 
PROFLO®

Gilpin Series 1.0 gpf Pressure Assist Toilet Tank in White

  • Fast #
  • Part #PF1612PAWHA
  • Item #9722057
  • Manufacturer Part #PF1612PAWHA
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Gilpin Series 1.0 gpf Pressure Assist Toilet Tank in White

  • Fast #
  • Part #PF1612PAWHA
  • Item #9722057
  • Manufacturer Part #PF1612PAWHA
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 30
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Constructed from grade A vitreous china
  • Flow Rate: 1 GPF (WaterSense Certified)
  • Rough-In Dimension: 12 in.
  • Trip Lever Placement: Left
  • Flush Type: Siphon Jet (pressure assisted)
  • Flush Valve Size: 3 in.
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
Gilpin Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
9-1/6 in
Dual Flush:
No
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Pressure
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
MA Approved:
Yes
Material:
Vitreous China
Proposition 65:
WARNING: Risk of Cancer and Reproductive Harm From Lead and lead compounds Exposure – www.P65Warnings.ca.gov.
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
21 in