This product requires certification to purchase.

Round Toilet Bowl in White

You last purchased this on
 
PROFLO®

Gilpin Series Round Toilet Bowl in White

  • Fast #
  • Part #PF1604PAWH
  • Item #4330359
  • Manufacturer Part #PF1604PAWH
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Gilpin Series Round Toilet Bowl in White

  • Fast #
  • Part #PF1604PAWH
  • Item #4330359
  • Manufacturer Part #PF1604PAWH
3.4 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from grade A vitreous china
  • Bowl Shape: Round
  • Bowl Height: 15.13 in.
  • Installation Type: Floor mounted
  • Rough-In Dimension: 12 in
  • Fully glazed 2 in. trapway
  • Toilet seat not included
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018, ASME A112.19.2M
Application:
Commercial
BAA Compliant:
No
Bowl Height Range:
15-16 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
Gilpin Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29 in
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Pressure
GSA Approved:
No
Height:
15-1/8 in
IAPMO Listed:
Yes
MA Approved:
Yes
Material:
Vitreous China
Toilet Bowl Height:
15-1/8 in
Toilet Bowl Length:
16-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
4-1/4 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Rear
WaterSense Labeled:
Yes