Round Toilet Bowl in White
Greenlee Round Toilet Bowl in White
Frequently Purchased Together
Product Details
Product Details
- Constructed from grade A vitreous china
- Bowl Shape: Round
- Bowl Height: 16.5 in.
- Installation Type: Floor mounted
- Rough-In Dimension(s): 10 or 12 in. (dependent on tank used)
- Fully glazed 2 in. trapway
- Toilet seat not included
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018, ASME A112.19.2M
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1-18
- Collection:
- Greenlee
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 18-1/2 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 0.8 gpf
- Flow Rate Range:
- Less than 1.0 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Height:
- 16-1/2 in
- IAPMO Listed:
- Yes
- MA Approved:
- Yes
- Material:
- Vitreous China
- NSF Certified:
- No
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 18-1/2 in
- Toilet Bowl Width:
- 9-1/4 in
- Toilet Installation:
- Floor Mount
- Toilet Seat Included:
- No
- Toilet Type:
- Bowl
- Trap Size:
- 1-3/4 in
- WaterSense Labeled:
- Yes
- Width:
- 9-1/4 in