This product requires certification to purchase.

0.8 gpf Round Two Piece Toilet in White with 10 in. Rough-In

You last purchased this on
 
PROFLO®

Greenlee Series 0.8 gpf Round Two Piece Toilet in White with 10 in. Rough-In

  • Fast #
  • Part #PFGLC110UHERWH
  • Item #9410596
  • Manufacturer Part #PFGLC110UHERWH
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Greenlee Series 0.8 gpf Round Two Piece Toilet in White with 10 in. Rough-In

  • Fast #
  • Part #PFGLC110UHERWH
  • Item #9410596
  • Manufacturer Part #PFGLC110UHERWH
4.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • This two-piece toilet combo consists of: PF9800WH (bowl) and PF9810RWH (tank)
  • Designed for use in a residential application
  • Crafted from high-quality vitreous china for long-term durability
  • Flow Rate: 0.8 gpf (WaterSense Certified tank)
  • Round-front toilet bowl shape; a great space saver
  • Toilet Bowl Height: 16-1/2 in
  • Rough-In Dimension: 10 in
  • Flush Type: Gravity fed, jetted box rim
  • Trip lever placed on front right-hand side of the tank
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2M
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Round
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Greenlee Series
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
26 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
0.8 gpf
Flow Rate Range:
Less than 1.0 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
31-3/4 in
IAPMO Listed:
Yes
MA Approved:
Yes
Material:
Vitreous China
Toilet Bowl Depth:
24-5/8 in
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Width:
9-1/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
10 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
17-1/8 in