Elongated Closed Front Toilet Seat
Greenwood Elongated Closed Front Toilet Seat
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 90-
Pick Up: 21 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Durable, high quality molded wood construction
- Plastic top mount concealed hinge with slip resistant pads and heavy duty bolts
- Easy installation
- Large, color matched bumpers
- New slide-off hinge for easy cleaning
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.5
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Greenwood
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 2-1/4 in
- IAPMO Listed:
- No
- Length:
- 18-3/4 in
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Seat Type:
- Toilet
- Toilet Seat Material:
- Wood
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Width:
- 14-1/8 in