This product requires certification to purchase.

Elongated Closed Front Toilet Seat with Cover in Biscuit

You last purchased this on
 
PROFLO®

Greenwood Elongated Closed Front Toilet Seat with Cover in Biscuit

  • Fast #
  • Part #PFTSWEC2000BS
  • Item #4594270
  • Manufacturer Part #PFTSWEC2000BS
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Greenwood Elongated Closed Front Toilet Seat with Cover in Biscuit

  • Fast #
  • Part #PFTSWEC2000BS
  • Item #4594270
  • Manufacturer Part #PFTSWEC2000BS
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 3 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Durable, high quality molded wood construction
  • Plastic top mount concealed hinge with slip resistant pads and heavy duty bolts
  • Easy installation
  • Large, color matched bumpers
  • New slide-off hinge for easy cleaning
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
Collection:
Greenwood
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Length:
18-3/4 in
Material:
Molded Wood
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Seat Type:
Toilet
Toilet Seat Material:
Plastic
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Width:
14-1/8 in