This product requires certification to purchase.

Round Closed Front Toilet Seat with Cover in Biscuit

You last purchased this on
 
PROFLO®

Greenwood Round Closed Front Toilet Seat with Cover in Biscuit

  • Fast #
  • Part #PFTSWEC1000BS
  • Item #4594267
  • Manufacturer Part #PFTSWEC1000BS
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Greenwood Round Closed Front Toilet Seat with Cover in Biscuit

  • Fast #
  • Part #PFTSWEC1000BS
  • Item #4594267
  • Manufacturer Part #PFTSWEC1000BS
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 90
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Closed front with cover
  • Wood construction
  • Slide-off hinge for easy cleaning
  • Corrosion proof nuts and bolts
  • Plastic top mount hinge
  • Large, color matched bumpers
  • Ring thickness: 18 mm/.75"
  • Ring thickness including the bumper is: 26 mm/1"
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.5
Collection:
Greenwood
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Length:
16-3/4 in
Material:
Wood
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Seat Features:
Easy Clean
Seat Type:
Toilet
Toilet Seat Material:
Wood
Toilet Seat Shape:
Round
Toilet Seat Type:
Closed Front With Cover
Width:
14-3/16 in