This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Chrome

This product has been replaced by

Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel
PROFLO® Single Handle Centerset Bathroom Sink Faucet in Chrome
Manufacturer Part #PFWSCM1M313
You last purchased this on
 
PROFLO®

Gustin Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PFWSCM1M113
  • Item #7266441
  • Manufacturer Part #PFWSCM1M113
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Single Handle Centerset Bathroom Sink Faucet in Brushed Nickel
PROFLO® Single Handle Centerset Bathroom Sink Faucet in Chrome
Manufacturer Part #PFWSCM1M313
PROFLO®

Gustin Single Handle Centerset Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PFWSCM1M113
  • Item #7266441
  • Manufacturer Part #PFWSCM1M113
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 1.2 gpm flow rate
  • Faucet body constructed of metal
  • Matching drain assembly included
  • Requires 3 holes for installation
  • Designed to accommodate mounting decks up to 1 in thick
  • 1/2" NPSM inlet connection
  • Operated with washerless valves
  • WaterSense certified
  • ADA compliant
  • Metal lever handle
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020
ASME:
ASME A112.18.1-2018
Application:
Commercial, Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 61-2020, CSA B125.1-18
Cartridge Type:
Washerless
Collection:
Gustin
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
5-1/4 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Global
Spout Height:
1-11/16 in
Spout Reach:
4 in
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6 in