48 in. x 42 in. Shower Base with Center Drain in White
Hammond 48 in. x 42 in. Shower Base with Center Drain in White
Frequently Purchased Together
Product Details
Product Details
- Integral 3-wall tile flange
- Material Type: Acrylic
- Slip resistant surface
- Overall Size: 48" x 42"
- Drain Location: Center
- 10 Year Limited
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.2 1995
- Application:
- Residential
- CSA Certified:
- CSA B45.5-17
- Collection:
- Hammond
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Center
- IAPMO Listed:
- Yes
- Installation Type:
- Alcove
- Length:
- 48 in
- Material:
- Acrylic
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- Width:
- 42 in