This product requires certification to purchase.

60 in. x 30 in. Shower Base with Center Drain in White

You last purchased this on
 
PROFLO®

Hammond 60 in. x 30 in. Shower Base with Center Drain in White

  • Fast #
  • Part #PFSBA6030CWH
  • Item #9962000
  • Manufacturer Part #PFSBA6030CWH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Hammond 60 in. x 30 in. Shower Base with Center Drain in White

  • Fast #
  • Part #PFSBA6030CWH
  • Item #9962000
  • Manufacturer Part #PFSBA6030CWH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Integral 3-wall tile flange
  • Material Type: Acrylic
  • Slip resistant surface
  • Overall Size: 60" x 30"
  • Drain Location: Center
  • 10 Year Limited
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.2 1995
Application:
Residential
CSA Certified:
CSA B45.5-17
Collection:
Hammond
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Center
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Shower Base Shape:
Rectangle
UL Listed:
No
Width:
30 in