This product requires certification to purchase.

60 in. x 30 in. Shower Base with Right Drain in White

You last purchased this on
 
PROFLO®

Hammond 60 in. x 30 in. Shower Base with Right Drain in White

  • Fast #
  • Part #PFSBA6030RWH
  • Item #8369411
  • Manufacturer Part #PFSBA6030RWH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Hammond 60 in. x 30 in. Shower Base with Right Drain in White

  • Fast #
  • Part #PFSBA6030RWH
  • Item #8369411
  • Manufacturer Part #PFSBA6030RWH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 10
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1-piece construction
  • Integral 3-wall tile flange
  • Slip resistant surface
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.2 1995
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Collection:
Hammond
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
GSA Approved:
No
IAPMO Listed:
Yes
Installation Type:
Alcove
Length:
60 in
Material:
Acrylic
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Seat Included:
No
Shower Base Shape:
Rectangle
UL Listed:
No
Width:
30 in