64 in. x 36 in. Shower Base with Center Drain in White
Hammond 64 in. x 36 in. Shower Base with Center Drain in White
Frequently Purchased Together
Product Details
Product Details
- Acrylic construction
- 1-piece construction
- Integral tile flange
- Slip-resistant surface
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5 2017
- Collection:
- Hammond
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Center
- GSA Approved:
- No
- Height:
- 3-5/8 in
- IAPMO Listed:
- No
- Installation Type:
- Alcove
- Length:
- 64 in
- Material:
- Acrylic
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to chemicals including styrene and styrene compounds, which are known in the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Seat Included:
- No
- Shower Base Shape:
- Rectangle
- UL Listed:
- No
- Width:
- 36 in