This product requires certification to purchase.

60 in. x 36 in. Soaker Alcove Bathtub with Left Drain in White

You last purchased this on
 
PROFLO®

Hillsboro 60 in. x 36 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #PFS6036LSKNWH
  • Item #7343083
  • Manufacturer Part #PFS6036LSKNWH
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Hillsboro 60 in. x 36 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #PFS6036LSKNWH
  • Item #7343083
  • Manufacturer Part #PFS6036LSKNWH
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 2
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Three Wall Alcove acrylic soaking bathtub
  • Overall Dimensions: 60 in. (L) x 36 in. (W) x 19.5 in. (H)
  • Internal Basin Dimensions: 43.75 in. (L) x 22.75 in. (W)
  • Drain assembly not included
  • Drain connection measures 2.24 in. and is located on left-hand of tub
  • Textured, slip resistant bottom
  • Integrated tile flanges simplify installation
  • Overflow Height: 13 in.
  • PROFLO acrylic bathtubs carry a 5-year limited warranty
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1 1995
ASME:
ASME A112.19.7M 1995, ASME A112.19.8M-87R 1996
Above Floor Rough:
No
Application:
Residential
Basin Length:
43-3/4 in
Basin Shape:
Rectangle
Basin Width:
22-3/4 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5-17
Capacity:
52 gal
Collection:
Hillsboro
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Left
GSA Approved:
No
Height:
19-1/2 in
IAPMO Listed:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Acrylic
NSF Certified:
No
Number of Occupants:
1
Overall Height:
19-1/2 in
Overall Length:
60 in
Overall Width:
36 in
Overflow Type:
Round
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Soaking Depth:
13 in
UL Listed:
UL 1795
Weight:
119 lb
Width:
36 in
cUPC Certified:
Yes