This product requires certification to purchase.

21-1/4 x 17-3/4 in. Rectangular Drop-in Bathroom Sink in White

You last purchased this on
 
PROFLO®

Hoffman 21-1/4 x 17-3/4 in. Rectangular Drop-in Bathroom Sink in White

  • Fast #
  • Part #PF21181WH
  • Item #8961380
  • Manufacturer Part #13-8630-W
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Hoffman 21-1/4 x 17-3/4 in. Rectangular Drop-in Bathroom Sink in White

  • Fast #
  • Part #PF21181WH
  • Item #8961380
  • Manufacturer Part #13-8630-W
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 28
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from 'grade A' vitreous china
  • 1-5/8" Drain opening
  • Drain opening located in rear center of basin
  • 1 hole predrilled to accommodate faucet
  • ADA Compliant
  • ASME Specifications: ASME A112.19.2M
  • CSA Certification(s): CSA B45.1
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2-2018
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Collection:
Hoffman
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-5/8 in
GSA Approved:
No
IAPMO Listed:
No
Length:
21-1/4 in
NSF Certified:
No
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size:
17-3/8 in x 11-7/16 in
Sink Installation Type:
Drop-in
Sink Material:
Vitreous China
Sink Size Range:
20 in - 25.99 in
Width:
17-3/4 in