21-1/4 x 17-3/4 in. Rectangular Drop-in Bathroom Sink in White
Hoffman 21-1/4 x 17-3/4 in. Rectangular Drop-in Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 28-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed from 'grade A' vitreous china
- 1-5/8" Drain opening
- Drain opening located in rear center of basin
- 3 holes predrilled to accommodate faucet
- ADA Compliant
- ASME Specifications: ASME A112.19.2M
- CSA Certification(s): CSA B45.1
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1-18
- Collection:
- Hoffman
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-5/8 in
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 21-1/4 in
- NSF Certified:
- No
- Number of Holes:
- 2 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 17-3/8 in x 11-7/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- Width:
- 17-3/4 in