This product requires certification to purchase.

Holder in Polished Chrome

You last purchased this on
 
PROFLO®

Holder in Polished Chrome

  • Fast #
  • Part #PFLLSDCP
  • Item #1590183
  • Manufacturer Part #LLSDCP
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Holder in Polished Chrome

  • Fast #
  • Part #PFLLSDCP
  • Item #1590183
  • Manufacturer Part #LLSDCP
3.4 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 17000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Concealed screw
  • Color/Finish: Polished Chrome
  • All metal construction
  • Mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-7/8 in
Height:
1-5/8 in
Installation Type:
Wall Mount
Length:
4 in
Material:
Metal
Product Type:
Soap Holder
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shape:
Rectangular
Width:
3 in