This product requires certification to purchase.

24-1/2 in. Rectangular Fireclay Pedestal Bathroom Sink in White

You last purchased this on
 
PROFLO®

Holyoke 24-1/2 in. Rectangular Fireclay Pedestal Bathroom Sink in White

Brand image
You last purchased this on
 
PROFLO®

Holyoke 24-1/2 in. Rectangular Fireclay Pedestal Bathroom Sink in White

  • Fast #
  • Part #PF1178WH
  • Item #8939458
  • Manufacturer Part #PF1178WH
4.3 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Overall Sink Size: 24-1/2" x 20-1/2"
  • Internal Basin Dimensions: 19-1/4" x 11-5/8" x 4-3/4"
  • Constructed from 'grade A' fireclay
  • 1-5/8" Drain opening
  • Drain opening located in rear center of basin
  • 3 holes predrilled to accommodate faucet
  • ASME Specifications: ASME A112.19.2M
  • CSA Certification(s): CSA B45.1
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
Application:
Residential
Brand Model Compatibility:
PF1071WH Pedestal
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1-18
Collection:
Holyoke
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
34-3/4 in
Drain Opening:
1-5/8 in
Faucet Center Size:
8 in
GSA Approved:
No
IAPMO Listed:
No
Length:
24-1/2 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
3 Hole
Overflow Included:
Yes
Pedestal Only:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Shape:
Rectangular
Sink Bowl Size:
19-5/8 in x 12-13/16 in
Sink Depth:
5 in
Sink Installation Type:
Pedestal Sink
Sink Material:
Fireclay
Sink Size Range:
20 in - 25.99 in
Vessel Only:
Yes
Width:
20-1/2 in


Customers Also Bought
1–6 of 18 items
Part #PF1071WH
Item #8939460
3.6 out of 5 Customer Rating
Requires Certification
Part #PF9703WH
Item #7750370
5 out of 5 Customer Rating
Requires Certification
Part #PF9712WH
Item #7750369
4.4 out of 5 Customer Rating
Requires Certification
Part #PF1174WH
Item #8939461
4.7 out of 5 Customer Rating
Requires Certification
Part #D73224SS
Item #7654191
4 out of 5 Customer Rating
Requires Certification
Part #MT62133EP
Item #4038355
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PF1174WH
Item #8939461
4.7 out of 5 Customer Rating
Requires Certification
Part #PF1071WH
Item #8939460
3.6 out of 5 Customer Rating
Requires Certification
Part #PF9712WH
Item #7750369
4.4 out of 5 Customer Rating
Requires Certification
Part #PF9703WH
Item #7750370
5 out of 5 Customer Rating
Requires Certification
Part #PF21184WH
Item #8961381
3.3 out of 5 Customer Rating
Requires Certification
Part #PFS194RWH
Item #3925079
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing