Hot and Ceramic Disc Cartridge for PF1112M
Hot and Ceramic Disc Cartridge for PF1112M
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Works with PF4013MBN/PF4013MCP/PF4013MPB/PFWS4013MBN/PFWS4013MCP/PFWS4013MPB/PF4101CP/PFLL4001MBN/PFLL4001MCP/PFLL4011MBN/PFLL4011MCP/PFLL4021MCP/PFLL4031MCP/PFLLC4001MBN/PFLLC4001MCP/PFLLC4011MBN/PFLLC4011MCP/PFX4001MBN/PFX4001MCP/PFX4011MBN/PFX4011MCP/PFX4021MCP/PFX4031MCP/PFXC4001MBN/PFXC4001MCP/PFXC4011MBN/PFXC4011MCP/PFXC4021MCP/PFXC4031MCP
-
Lead Law Compliant
Specifications
- Cartridge Type:
- Ceramic Disc
- Faucet Part Type:
- Cartridge
- Fits Brand:
- PROFLO
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- WaterSense Labeled:
- No