Import Heavy Duty No Hub Coupling
Import Heavy Duty No Hub Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- The PROFLO import heavy-duty no-hub coupling conforms to CISPI 310 and ASTM C1540
- Clamp type 304 AISI stainless steel
- Screw type 300 Series AISI stainless steel 3/8" hex head / shoulder
- Shield type 304 AISI stainless steel and corrugated with a thickness of 0.0008 in
- Gasket made from an elastomeric compound that meets ASTM C-564
- 4 clamps per coupling
Specifications
- ASTM:
- ASTM C-564, ASTM C-1540
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Straight
- Material:
- Stainless Steel, Rubber
- Material Type:
- 301, 305, Elastomer
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 80
- UL Listed:
- No