Import Standard No Hub Couplings
Import Standard No Hub Couplings
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 2400-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- The PROFLO import standard no-hub coupling conforms to CISPI 310 and ASTM C1277
- Band and housing type 301 AISI stainless steel
- Screw type 300 Series AISI stainless steel 5/16 in hex head
- Shield type 301 AISI stainless steel corrugated, thickness of 0.007 in
- Gasket made from an elastomeric compound that meets ASTM C-564
- 2 clamps per coupling
Specifications
- ASTM:
- ASTM C-564, ASTM C-1277, ASTM C1277-2018
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Standard
- Material:
- Stainless Steel, Rubber
- Material Type:
- 301, 305, Elastomer
- NSF Certified:
- No
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Schedule Class:
- 40
- UL Listed:
- No