Integrated Diverter Tub Spout in Brushed Nickel
Integrated Diverter Tub Spout in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Zinc alloy construction
- Connection size: 1/2" (5/8" OD) CTS slip fit tub spout
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Tub Spout
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- MA Approved:
- Yes
- Material:
- Zinc
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Tub Spout Type:
- Diverter
- UL Listed:
- No
- UPC:
- 781889638613
- WaterSense Labeled:
- No