This product requires certification to purchase.

1.6 gpf Elongated Two Piece Toilet in White

You last purchased this on
 
PROFLO®

Jerritt 1.6 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #PFJRC410RWH
  • Item #9410622
  • Manufacturer Part #PFJRC410RWH
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Jerritt 1.6 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #PFJRC410RWH
  • Item #9410622
  • Manufacturer Part #PFJRC410RWH
3.1 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • This two-piece toilet combo consists of: PF1403TWH (bowl) and PF5110RWHM (tank)
  • Designed for use in a residential application
  • Crafted from high-quality vitreous china for long-term durability
  • Flow Rate: 1.6 gpf
  • Elongated toilet bowl shape; providing extra room front-to-back
  • Toilet Bowl Height: 17 in (ADA Compliant bowl)
  • Rough-In Dimension: 10 in
  • Flush Type: Gravity fed, jetted box rim
  • Trip lever placed on front right-hand side of the tank
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2M
ASME:
ASME A112.19.2, ASME A112.19.2M
Bowl Height Range:
17 in+
Bowl Shape:
Elongated
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.0, CSA B651
Collection:
Jerritt
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-1/8 in
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
31-3/4 in
IAPMO Listed:
Yes
MA Approved:
Yes
Material:
Vitreous China
Toilet Bowl Depth:
25 in
Toilet Bowl Height:
17 in
Toilet Bowl Width:
15-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
10 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Right-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
No
Width:
17-1/2 in