This product requires certification to purchase.

1.6 gpf Round Two Piece Toilet in White

You last purchased this on
 
PROFLO®

Jerritt 1.6 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #PFJRC012MWH
  • Item #9514630
  • Manufacturer Part #PFJRC012MWH
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Jerritt 1.6 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #PFJRC012MWH
  • Item #9514630
  • Manufacturer Part #PFJRC012MWH
4.5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • This two-piece toilet combo consists of: PF1400TWH (bowl) and PF5112WHM (tank)
  • Designed for use in a residential application
  • Crafted from high-quality vitreous china for long-term durability
  • Flow Rate: 1.6 gpf
  • Round-front toilet bowl shape; a great space saver
  • Toilet Bowl Height: 15 in
  • Rough-In Dimension: 12 in
  • Flush Type: Gravity fed, jetted box rim
  • Trip lever placed on front left-hand side of the tank
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A112.19.2 2013
ASME:
ASME A112.19.2
Bowl Height Range:
15-16 in
Bowl Shape:
Round
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B651
Collection:
Jerritt
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
28-1/2 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
Height:
29-3/4 in
IAPMO Listed:
Yes
MA Approved:
Yes
Material:
Vitreous China
Toilet Bowl Depth:
23 in
Toilet Bowl Height:
15 in
Toilet Bowl Width:
15-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
No
Width:
15-3/4 in