This product requires certification to purchase.

Elongated ADA Toilet Bowl

You last purchased this on
 
PROFLO®

Jerritt Elongated ADA Toilet Bowl

  • Fast #
  • Part #PF1403TWH
  • Item #4601864
  • Manufacturer Part #PF1403TWH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Jerritt Elongated ADA Toilet Bowl

  • Fast #
  • Part #PF1403TWH
  • Item #4601864
  • Manufacturer Part #PF1403TWH
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Constructed from grade A vitreous china
  • Bowl Shape: Elongated
  • Bowl Height: 17 in. (ADA compliant)
  • Installation Type: Floor mounted
  • Rough-In Dimension(s): 10, 12, or 14 in. (dependent on tank used)
  • Fully glazed 2 in. trapway
  • Toilet seat not included
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2-2018
BAA Compliant:
No
Bowl Height Range:
17 in+
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
Jerritt
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
30-1/2 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.1/1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Height:
17 in
IAPMO Listed:
Yes
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
17 in
Toilet Bowl Length:
18-1/2 in
Toilet Bowl Width:
14-3/8 in
Toilet Installation:
Floor Mount
Toilet Seat Included:
No
Toilet Type:
Bowl
Trap Size:
2 in
WaterSense Labeled:
Yes