Jerritt
Package Quantity Info:
Each: 1 Pallet: 30-
Pick Up: 1 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Constructed from grade A vitreous china
- Flow Rate: 1.6 GPF
- Rough-In Dimension: 12 in.
- Trip Lever Placement: Left
- Flush Type: Gravity (with jetted box rim)
- Flush Valve Size: 2 in.
- PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1-18
- Collection:
- Jerritt
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-1/2 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 14-3/4 in
- IAPMO Listed:
- Yes
- Length:
- 15-3/4 in
- Material:
- Vitreous China
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- No
- Width:
- 15-3/4 in