This product requires certification to purchase.

1.0 gpf Toilet Tank in White

You last purchased this on
 
PROFLO®

Jerritt Series 1.0 gpf Toilet Tank in White

  • Fast #
  • Part #PF2314WH
  • Item #7899153
  • Manufacturer Part #PF2314WH
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Jerritt Series 1.0 gpf Toilet Tank in White

  • Fast #
  • Part #PF2314WH
  • Item #7899153
  • Manufacturer Part #PF2314WH
3.9 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Constructed from grade A vitreous china
  • Flow Rate: 1 GPF (WaterSense Certified)
  • Rough-In Dimension: 14 in.
  • Trip Lever Placement: Left
  • Flush Type: Gravity (with jetted box rim)
  • Flush Valve Size: 2 in.
  • PROFLO toilets carry a limited lifetime warranty on the fixture and 5 years on the parts
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2-2018
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1-18
Collection:
Jerritt Series
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Trip Lever
IAPMO Listed:
No
MA Approved:
Yes
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
PROP65 WARNING FOR CALIFORNIA RESIDENTS WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Toilet Rough-In:
14 in
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
15-3/4 in