3.5 gpf Toilet Tank in White
Jerritt Series 3.5 gpf Toilet Tank in White
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2-2018
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B45.1-18
- Collection:
- Jerritt Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- Yes
- Flush Type:
- Dual
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Material:
- Vitreous China
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Tank
- Trip Lever Location:
- Left-Hand