This product requires certification to purchase.

Tank Lid in White

You last purchased this on
 
PROFLO®

Jerritt Tank Lid in White

Brand image
You last purchased this on
 
PROFLO®

Jerritt Tank Lid in White

  • Fast #
  • Part #PF5110LIDWH
  • Item #7018214
  • Manufacturer Part #PF5110LID
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Residential
Brand Model Compatibility:
PF5110
Collection:
Jerritt
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
6-1/4 in
Material:
Vitreous China
UL Listed:
No
WaterSense Labeled:
No
Width:
17-1/2 in



Ferguson Loader Loading animation for Ferguson.com
Call for Pricing
Call for Pricing