Rectangular Closed Towel Ring in Matte Black
Kelper Rectangular Closed Towel Ring in Matte Black
Frequently Purchased Together
Product Details
Product Details
- All metal construction
- Overall Dimensions: 6.63 in. (W) x 7.5 in. (H) x 3.25 in. (D)
- Concealed screws for a streamlined aesthetic
- Mounting hardware included
- PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Kelper
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 7-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Metal
- NSF Certified:
- No
- Projection:
- 3-1/4 in
- Ring Type:
- Closed
- Shape:
- Rectangular
- Width:
- 6-5/8 in