This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
PROFLO®

Kinross Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PFWSCM2M101
  • Item #7286069
  • Manufacturer Part #67090W-5201
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Kinross Two Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PFWSCM2M101
  • Item #7286069
  • Manufacturer Part #67090W-5201
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?

Product Details

Product Details

  • 1.2 gpm flow rate
  • Faucet body constructed of metal
  • Requires 2 holes for installation
  • Designed to accommodate mounting decks up to 1-3/8 in thick
  • 1/2" NPSM inlet connection
  • Operated with washerless valves
  • WaterSense certified
  • Warning - California prop 65: This product may contain chemicals known to the state of California to cause cancer, birth defects or other reproductive harm. Wash hands after handling
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2020, ANSI A117.1
ASME:
ASME A112.18.1-2018
Application:
Commercial, Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 61-2020, CSA B125.1-18
Cartridge Type:
Washerless
Collection:
Kinross
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
3-1/16 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
3-1/16 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8 in
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
1-3/4 in
Spout Reach:
3-5/8 in
Trim Only:
No
WaterSense Labeled:
Yes
Width:
6-1/2 in