Flapper for Douglas®
Korky® Flapper for Douglas®
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 200 Pallet: 3200-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Korky® style flappers
- Fits regular Douglas® style flush valves or new style plastic flush valves with projecting arms
- Effective for areas with poor water quality
- Color/Finish: Red
Documents
Specifications
- Application:
- Residential
- Collection:
- Korky®
- Color Finish Name:
- Red
- Fits Brand:
- Douglas®
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
- WaterSense Labeled:
- No