This product requires certification to purchase.

58 x 38 in. Drop-In Bathtub with End Drain in White

You last purchased this on
 
PROFLO®

Lansford 58 x 38 in. Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #PFS5838WH
  • Item #431942
  • Manufacturer Part #PFS5838WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Lansford 58 x 38 in. Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #PFS5838WH
  • Item #431942
  • Manufacturer Part #PFS5838WH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Drop In acrylic soaking bathtub
  • Overall Dimensions: 57.25 in. (L) x 37.38 in. (W) x 20.5 in. (H)
  • Internal Basin Dimensions: 42 in. (L) x 24 in. (W)
  • Drain assembly not included
  • Drain connection measures 2.24 in. and is located on end of tub (can be installed facing left or right)
  • Textured, slip resistant bottom
  • IAPMO Listed
  • Overflow Height: 16.25 in.
  • PROFLO acrylic bathtubs carry a 5-year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSIZ124.1-95
ASME:
ASME A112.19.8M-87R, ASMEA112.19.7M-95
Application:
Residential
Basin Length:
58 in
Basin Width:
38 in
Bathtub Shape:
Oval
Bathtub Type:
Soaker
CSA Certified:
CSA B45.5-17
Capacity:
60 gal
Collection:
Lansford
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Universal
Height:
20-1/2 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Material:
Acrylic
Number of Occupants:
1
Overall Length:
57 in
Overall Width:
38 in
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov
UL Listed:
UL 27E7