70 x 40 in. Whirlpool Drop-In Bathtub with End Drain in White
Lansford 70 x 40 in. Whirlpool Drop-In Bathtub with End Drain in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Drop In acrylic jetted (whirlpool) bathtub
- Overall Dimensions: 70 in. (L) x 40 in. (W) x 20.5 in. (H)
- Internal Basin Dimensions: 52 in. (L) x 26 in. (W)
- Drain assembly not included
- Drain connection measures 2.24 in. and is located on end of tub (can be installed facing left or right)
- Textured, slip resistant bottom
- IAPMO Listed
- Overflow Height: 16.25 in.
- 6 Whirlpool jets with reversible blower placement
- PROFLO acrylic bathtubs carry a 5-year limited warranty
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.7-2012
- Basin Length:
- 70 in
- Basin Width:
- 40 in
- Bathtub Shape:
- Oval
- Bathtub Type:
- Whirlpool
- CSA Certified:
- CSA B45.10-12
- Capacity:
- 50 gal
- Collection:
- Lansford
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Universal
- Height:
- 20-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Acrylic
- Number of Jets:
- 6
- Number of Occupants:
- 1
- Overall Length:
- 70 in
- Overall Width:
- 40 in
- Proposition 65:
- WARNING: Cancer WWW.p65warnings.ca.gov
- UL Listed:
- UL 1795
- Volts:
- 115V