This product requires certification to purchase.

72 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White

You last purchased this on
 
PROFLO®

Lansford 72 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #PFWPLUSA7242WH
  • Item #3874787
  • Manufacturer Part #PFWPLUSA7242WH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Lansford 72 x 42 in. Whirlpool Drop-In Bathtub with End Drain in White

  • Fast #
  • Part #PFWPLUSA7242WH
  • Item #3874787
  • Manufacturer Part #PFWPLUSA7242WH
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Drop In acrylic jetted (whirlpool) bathtub
  • Overall Dimensions: 72 in. (L) x 42 in. (W) x 19.5 in. (H)
  • Internal Basin Dimensions: 55 in. (L) x 24 in. (W)
  • Drain assembly not included
  • Drain connection measures 2.24 in. and is located on end of tub (can be installed facing left or right)
  • Textured, slip resistant bottom
  • IAPMO Listed
  • Overflow Height: 15 in.
  • 8 Whirlpool jets with reversible blower placement
  • PROFLO acrylic bathtubs carry a 5-year limited warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1 1995
ASME:
ASME A112.19.8M-87R 1996, ASME A112.19.7M 1995, ASME A112.19.7-2012
Application:
Residential
Basin Length:
72 in
Basin Shape:
Oval
Basin Width:
42 in
Bathtub Shape:
Rectangle
Bathtub Type:
Whirlpool
CSA Certified:
CSA B45.10-12
Capacity:
80 gal
Collection:
Lansford
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Universal
Height:
19-1/2 in
IAPMO Listed:
Yes
Installation Type:
Drop-in
Material:
Acrylic
Number of Jets:
8
Number of Occupants:
1
Overall Length:
72 in
Overall Width:
42 in
Proposition 65:
WARNING: Cancer WWW.p65warnings.ca.gov
UL Listed:
UL 27E7/UL 1795
Volts:
115V