Lansford
Frequently Purchased Together
Product Details
Product Details
- Drop In acrylic soaking bathtub
- Overall Dimensions: 60 in. (L) x 36 in. (W) x 19.5 in. (H)
- Internal Basin Dimensions: 39.9 in. (L) x 19.2 in. (W)
- Drain assembly not included
- Drain connection measures 2.24 in. and is located on end of tub (can be installed facing left or right)
- Textured, slip resistant bottom
- IAPMO Listed
- Overflow Height: 13 in.
- PROFLO acrylic bathtubs carry a 5-year limited warranty
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Basin Length:
- 39-9/10 in
- Basin Shape:
- Rectangle
- Basin Width:
- 12 in
- Bathtub Shape:
- Rectangle
- Bathtub Type:
- Soaker
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5-17
- Capacity:
- 52 gal
- Collection:
- Lansford
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Included:
- No
- Drain Location:
- Universal
- GSA Approved:
- No
- Height:
- 19-1/2 in
- IAPMO Listed:
- Yes
- Installation Type:
- Drop-in
- Material:
- Acrylic
- NSF Certified:
- No
- Number of Occupants:
- 1
- Overall Height:
- 19-1/2 in
- Overall Length:
- 60 in
- Overall Width:
- 36 in
- Overflow Type:
- Round
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Soaking Depth:
- 13 in
- UL Listed:
- No
- Weight:
- 119 lb
- cUPC Certified:
- Yes