This product requires certification to purchase.

Multi Function Magnetic Hand Shower in Matte Black

You last purchased this on
 
PROFLO®

Layton Multi Function Magnetic Hand Shower in Matte Black

  • Fast #
  • Part #PFHSK200MB
  • Item #10109768
  • Manufacturer Part #PFHSK200MB
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Layton Multi Function Magnetic Hand Shower in Matte Black

  • Fast #
  • Part #PFHSK200MB
  • Item #10109768
  • Manufacturer Part #PFHSK200MB
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 7 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Function hand shower
  • Flow Rate: 1.75 gpm
  • Magnetic Anchoring
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Layton
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Hand Shower Diameter:
6-1/2 in
Hand Shower Flow Rate:
1.75 gpm
Pause Control:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
Yes