Layton
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 224-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Function hand shower
- Flow Rate: 1.75 gpm
- Magnetic Anchoring
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Layton
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Hand Shower Diameter:
- 4-1/2 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Pause Control:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- Yes