Left-Hand Trip Lever in Chrome
Left-Hand Trip Lever in Chrome
Frequently Purchased Together
Product Details
Product Details
- Economy diecast trip
- Includes nuts and arm
- Length: 8"
- Color/Finish: Chrome
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Handle Material:
- Zinc
- Handle Type:
- Trip Lever
- Installation Type:
- Universal Mount
- Length:
- 8 in
- Material:
- Brass
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 1-1/4 in