Left-Hand Trip Lever
Left-Hand Trip Lever
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Briggs® style
- For left hand tanks
- Works with PROFLO PF140954PK PROFLO PF140954PK Universal Toilet Tank Trip Lever with Operating Arm
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Trip Lever
- Material:
- Plastic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No
- WaterSense Labeled:
- No