Single Handle Pull Down Kitchen Faucet in Chrome
This product has been replaced by
Manufacturer Part #PFXC4027CP
Loftus Series Single Handle Pull Down Kitchen Faucet in Chrome
Product Details
Product Details
- Single hole kithcen faucet with dual function pulldown spray head
- Flow Rate: 1.5 gpm
- Zinc construction
- Operated with a ceramic disc valve ensures drip free performance
- Faucet Height: 16 in
- Spout Height: 8-1/4 in; Spout Reach: 8 in
- ADA Compliant; cUPC Approved
- Consumer limited lifetime warranty, industrial/commercial limited 5-year warranty
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372-2022, ANSI 61-2020
- ASME:
- ASME A112.18.1-2018
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1-18, CSA 61-2020
- Collection:
- Loftus Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Material:
- Zinc
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov