This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet

You last purchased this on
 
PROFLO®

Loftus Series Single Handle Pull Down Kitchen Faucet

  • Fast #
  • Part #PFXC4027ZBN
  • Item #10098767
  • Manufacturer Part #PFXC4027ZBN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Loftus Series Single Handle Pull Down Kitchen Faucet

  • Fast #
  • Part #PFXC4027ZBN
  • Item #10098767
  • Manufacturer Part #PFXC4027ZBN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 108
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single hole kitchen faucet with dual function pulldown spray head
  • Flow Rate: 1.5 gpm
  • Faucet is constructed of brass ensuring a lifetime of durability
  • Cartridge
  • Faucet Height: 16 1/16 IN
  • Spout Height: 8 7/16 in
  • Spout Reach: 8 15/16 in
  • ADA Compliant
  • cUPC Approved
  • This product comes complete with installation, operating, care and maintenance instructions. This PROFLO faucet carries a limited lifetime warranty when installed in residential applications. The warranty is five years in commercial applications.
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CEC Compliant:
For Sale in CA
Collection:
Loftus Series
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
Yes
Faucet Height:
16-1/16 in
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-13/16 in
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8-7/16 in
Spout Reach:
8-15/16 in
Spout Type:
High Arc
Supply Lines Included:
Yes