This product requires certification to purchase.

Sensor Bathroom Sink Faucet in Chrome

You last purchased this on
 
PROFLO®

Lubec Sensor Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PFXE200CP
  • Item #9271173
  • Manufacturer Part #PFXE200CP
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Lubec Sensor Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PFXE200CP
  • Item #9271173
  • Manufacturer Part #PFXE200CP
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 120
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Touch-free electronic deck mounted faucet
  • Activated by concealed sensor in spout
  • Solid one-piece brass body
  • Cold or premixed water
  • Filter included
  • External latching solenoid valve
  • Low battery indicator
  • Adjustable sensor settings: sensor range, security time, delay in, delay out, on-off, factory reset. Remote control required - sold separately. Factory settings will suffice for most applications and users. In the rare case that custom settings are desired the below optional remote control is required.
  • The faucet is automatically activated when the user places their hands in the sensor range and stops when the user removes their hands from the sensor range
  • Vandal resistant aerator
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.18.1M
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Sensor
Battery Size:
1.5V
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Lubec
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Height:
6-3/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
0.5 gpm
GSA Approved:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-1/2 in
NSF Certified:
No
Number of Holes:
1 Hole
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Spout Height:
3-3/8 in
Spout Reach:
4-5/8 in
Spout Type:
C-Spout
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
No