4-1/8 in. Trap Primer
M-500 Series 4-1/8 in. Trap Primer
Frequently Purchased Together
Product Details
Product Details
- Primes 3 or 4 floor drains
- Pressure drop of 5 to 10 psig (35 to 70 kPa) required to activate the priming valve
- Operating range: 35 to 75 psig (245 to 525 kPa)
Specifications
- Collection:
- M-500 Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- IAPMO Listed:
- Yes
- Length:
- 4-1/8 in
- Material:
- Brass
- WaterSense Labeled:
- No