Single Handle Lever Water Filter Faucet in Matte Black
Mackinac Single Handle Lever Water Filter Faucet in Matte Black
Frequently Purchased Together
Product Details
Product Details
- Metal lever handle
- Ceramic cartridge
- 1-hole installation
- Operated with a ceramic disc valve ensures drip free performance
- Faucet Height: 12 in
- Spout Height: 8-3/8 in; Spout Reach: 6 in
- ADA Compliant; cUPC Approved
- Consumer limited lifetime warranty, industrial/commercial limited 5-year warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1, ANSI 372-2016, ANSI 61-2020
- ASME:
- ASME A112.18.1, ASME A112.18.1-2018
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1-18, CSA 61-2020
- Collection:
- Mackinac
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Height:
- 12 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Beverage Faucet
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372-2016, NSF 61-2020
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Pressure - Maximum:
- 60 psi
- Side Spray:
- No
- Spout Height:
- 8-3/8 in
- Spout Reach:
- 6 in
- Spout Type:
- High Arc
- UL Listed:
- No