This product requires certification to purchase.

Single Handle Lever Water Filter Faucet

You last purchased this on
 
PROFLO®

Mackinac Single Handle Lever Water Filter Faucet

  • Fast #
  • Part #PFX127CP
  • Item #9807964
  • Manufacturer Part #PFX127CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Mackinac Single Handle Lever Water Filter Faucet

  • Fast #
  • Part #PFX127CP
  • Item #9807964
  • Manufacturer Part #PFX127CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single hole pulldown kitchen faucet
  • Flow Rate: 1.5 gpm
  • Metal construction
  • Operated with a ceramic disc valve ensures drip free performance
  • Faucet Height: 12 in
  • Spout Height: 8-3/8 in; Spout Reach: 6 in
  • ADA Compliant; cUPC Approved
  • Consumer limited lifetime warranty, industrial/commercial limited 5-year warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI 61-2020, ANSI 372-2016
ASME:
ASME A112.18.1-2018
Application:
Residential
CSA Certified:
CSA B125.1-18, CSA 61-2020
Collection:
Mackinac
Color Finish Name:
Polished Chrome
Faucet Height:
12 in
Faucet Mount:
Deck Mount
Flow Rate:
1.5 gpm
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372-2016, NSF 61-2020
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-3/8 in
Spout Reach:
6 in
Spout Type:
High Arc